Indexing Plunger D1= 3/8-24, D=5, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.12105AL

  • Zoro # G7266406


product price:  $21.49
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.12105AL
Zoro #
G7266406
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Tip Dia.
0.19"
Length
1-1/8"
Thread Size
3/8"-24
Tip Length
0.196"
Barrel Dia.
19/32"
Barrel Height
0.59"
Plunger Dia.
5.00mm
Overall Length
43.5 mm
Plunger Width
5 mm
Thread Length
15 mm
Handle Diameter
21 mm
Body Length
38.5 mm
Body Diameter
13 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Handle Color
Black
Final Nose Force
12 N
Handle Type
Mushroom Knob
With Locking Plunger
No
Initial Nose Force
5 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Body Material
Stainless Steel
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Retractable
Yes
Handle Material
Thermoplastic
Plunger Projection
5 mm
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
303
Body Material Grade
303
Body Finish
Uncoated
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Pin
Measurement System
Inch
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/8 In.-24, Thread Length 15 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 38.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 43.5 mm, Plunger Width 5 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.