Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened

  • Mfr # K0339.13105AL

  • Zoro # G2214792


product price: $20.35
/ea

Key Features

Material
Thermoplastic/Stainless Steel
Thread Size
3/8"-24
Type
Grooved Knob
Style
C - Locknut, No Locknut
Measurement Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0339.13105AL
Zoro #
G2214792
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/8"-24

Details

Material
Thermoplastic/Stainless Steel
Type
Grooved Knob
Item
Indexing Plunger,3/8-24 Stainless,Pin
Style
C - Locknut, No Locknut
Measurement Type
Inch

Description

Indexing Plunger,3/8-24 Stainless,Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.