Indexing Plunger D1= 5/16-24, D=4, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened

  • Mfr # K0338.01004AK

  • Zoro # G7340490


product price:  $16.69
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.01004AK
Zoro #
G7340490
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Thread Size
5/16"-24
Plunger Dia.
4.00mm
Tip Length
0.157"
Tip Dia.
0.15"
Length
1-5/32"
Barrel Dia.
33/64"
Barrel Height
0.51"
Thread Length
13 mm
Overall Length
38.5 mm
Plunger Width
4 mm
Body Diameter
10 mm
Body Length
34.5 mm
Handle Diameter
18 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
12 N
Plunger Projection
4 mm
With Locking Plunger
No
Plunger Finish
Uncoated
Handle Material
Thermoplastic
Body Material
Stainless Steel
Handle Type
Mushroom Knob
Retractable
Yes
Plunger Material
Stainless Steel
Initial Nose Force
6 N
Handle Color
Black
Retractability
Retractable
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Body Material Grade
303
Body Finish
Hardened
Plunger Material Grade
420
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 13 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.