Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger D1= 5/16-24, D=4, Style B, Non-Lockout w Locknut, Stainless Steel Hardened

  • Mfr # K0338.02004AK

  • Zoro # G7278078


product price: $17.99
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.02004AK
Zoro #
G7278078
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Barrel Dia.
33/64"
Thread Size
5/16"-24
Tip Length
0.157"
Barrel Height
0.51"
Tip Dia.
0.15"
Plunger Dia.
4.00mm
Length
1-5/32"
Thread Length
13 mm
Overall Length
38.5 mm
Plunger Width
4 mm
Body Length
34.5 mm
Body Diameter
10 mm
Handle Diameter
18 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Handle Type
Mushroom Knob
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Projection
4 mm
Final Nose Force
12 N
Handle Material
Thermoplastic
With Locking Plunger
No
Retractable
Yes
Handle Color
Black
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Initial Nose Force
6 N
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Body Finish
Hardened
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Plunger Material Grade
420
Body Material Grade
303
Nose Shape
Pin
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 13 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.