Indexing Plunger D1= 5/16-24, D=4, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic

  • Mfr # K0338.2004AK

  • Zoro # G7354770


product price: $11.69
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.2004AK
Zoro #
G7354770
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Barrel Height
0.51"
Thread Size
5/16"-24
Plunger Dia.
4.00mm
Tip Length
0.157"
Tip Dia.
0.15"
Barrel Dia.
33/64"
Length
1-5/32"
Overall Length
38.5 mm
Plunger Width
4 mm
Thread Length
13 mm
Body Length
34.5 mm
Body Diameter
10 mm
Handle Diameter
18 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Initial Nose Force
6 N
Plunger Projection
4 mm
Final Nose Force
12 N
Handle Type
Mushroom Knob
Handle Material
Thermoplastic
Handle Color
Black
Body Finish
Black Oxide
Plunger Finish
Black Oxide
Plunger Material
Steel
With Locking Plunger
No
Body Material
Steel
Retractable
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Nose Shape
Pin
Nose Material
Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 13 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.