Indexing Plunger D1= 5/16-24, D=4, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.13004AK

  • Zoro # G7266640


product price:  $19.15
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.13004AK
Zoro #
G7266640
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Barrel Height
0.51"
Length
1-5/32"
Barrel Dia.
33/64"
Thread Size
5/16"-24
Tip Dia.
0.15"
Tip Length
0.157"
Plunger Dia.
4.00mm
Overall Length
38.5 mm
Plunger Width
4 mm
Thread Length
13 mm
Handle Diameter
18 mm
Body Diameter
10 mm
Body Length
34.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
With Locking Plunger
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Body Material
Stainless Steel
Plunger Projection
4 mm
Final Nose Force
12 N
Initial Nose Force
6 N
Handle Material
Thermoplastic
Handle Color
Black
Plunger Material
Stainless Steel
Handle Type
Mushroom Knob
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Measurement System
Inch
Plunger Material Grade
303
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Included
Body Finish
Uncoated
Body Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 13 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.