Indexing Plunger D1= 5/16-24, D=4, Style D, Lockout Type w Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.14004AK

  • Zoro # G7297066


product price: $20.59
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.14004AK
Zoro #
G7297066
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Barrel Dia.
33/64"
Plunger Dia.
4.00mm
Barrel Height
0.51"
Length
1-5/32"
Tip Length
0.157"
Tip Dia.
0.15"
Thread Size
5/16"-24
Overall Length
38.5 mm
Plunger Width
4 mm
Thread Length
13 mm
Body Length
34.5 mm
Body Diameter
10 mm
Handle Diameter
18 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Handle Type
Mushroom Knob
Handle Material
Thermoplastic
With Locking Plunger
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Uncoated
Initial Nose Force
6 N
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Final Nose Force
12 N
Plunger Projection
4 mm
Retractable
Yes
Handle Color
Black
Body Material Grade
303
Body Finish
Uncoated
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Included
Retractability
Retractable
Plunger Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 13 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.