Zoro Homepage

Indexing Plunger D1= 5/16-24, D=4, Style D, Lockout Type w Locknut, Steel Hardened

  • Mfr # K0338.4004AK

  • Zoro # G7355321


product price: $15.55
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.4004AK
Zoro #
G7355321
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Barrel Height
0.51"
Tip Dia.
0.15"
Barrel Dia.
33/64"
Plunger Dia.
4.00mm
Thread Size
5/16"-24
Length
1-5/32"
Tip Length
0.157"
Thread Length
13 mm
Overall Length
38.5 mm
Plunger Width
4 mm
Handle Diameter
18 mm
Body Diameter
10 mm
Body Length
34.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Retractable
Yes
Plunger Projection
4 mm
Plunger Finish
Black Oxide
Handle Type
Mushroom Knob
Body Finish
Black Oxide
Initial Nose Force
6 N
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
Yes
Body Material
Steel
Plunger Material
Steel
Final Nose Force
12 N
Handle Material
Thermoplastic
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Pin
Nose Material
Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 13 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.