Indexing Plunger D1= 5/8-11, D=8, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened
Mfr # K0338.01308A6
Zoro # G7277840
product price:Â $29.55
/eaKey Features
Style
Knob
Grip Length
1-17/64"
Pin Dia.
5/16"
Knob Type
Pull Knob
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0338.01308A6
Zoro #
G7277840
UPC #
-
Country of Origin
Germany
Dimensions
Grip Length
1-17/64"
Pin Dia.
5/16"
Barrel Height
0.82"
Thread Size
5/8"-11
Plunger Dia.
8.00mm
Tip Dia.
0.31"
Length
2-43/64"
Barrel Dia.
53/64"
Tip Length
0.314"
Plunger Width
8 mm
Thread Length
21 mm
Overall Length
68 mm
Body Length
60 mm
Body Diameter
19 mm
Handle Diameter
33 mm
Description
Indexing Plunger, Thread Size 5/8 In.-11, Thread Length 21 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 60 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68 mm, Plunger Width 8 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.