Indexing Plunger D1= 5/8-11, D=8, Style A, Non-Lockout wo Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.11308A6

  • Zoro # G7265889


product price:  $30.49
/ea

Key Features

Style
Knob
Grip Length
1-17/64"
Pin Dia.
5/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.11308A6
Zoro #
G7265889
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-17/64"
Pin Dia.
5/16"
Barrel Dia.
53/64"
Plunger Dia.
8.00mm
Tip Dia.
0.31"
Barrel Height
0.82"
Thread Size
5/8"-11
Length
2-43/64"
Tip Length
0.314"
Plunger Width
8 mm
Overall Length
68 mm
Thread Length
21 mm
Body Diameter
19 mm
Handle Diameter
33 mm
Body Length
60 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Handle Material
Thermoplastic
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
35 N
Body Material
Stainless Steel
Plunger Projection
8 mm
Plunger Material
Stainless Steel
Initial Nose Force
15 N
Plunger Finish
Uncoated
Retractable
Yes
Handle Type
Mushroom Knob
With Locking Plunger
No
Handle Color
Black
Nose Shape
Pin
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Uncoated
Plunger Material Grade
303
Retractability
Retractable
Body Material Grade
303
Measurement System
Inch
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/8 In.-11, Thread Length 21 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 60 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68 mm, Plunger Width 8 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.