Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Hardened

  • Mfr # K0338.03308A6

  • Zoro # G7306769


product price: $33.59
/ea

Key Features

Style
Knob
Grip Length
1-17/64"
Pin Dia.
5/16"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.03308A6
Zoro #
G7306769
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-17/64"
Pin Dia.
5/16"
Tip Dia.
0.31"
Length
2-43/64"
Tip Length
0.314"
Barrel Dia.
53/64"
Thread Size
5/8"-11
Plunger Dia.
8.00mm
Barrel Height
0.82"
Thread Length
21 mm
Overall Length
68 mm
Plunger Width
8 mm
Body Length
60 mm
Body Diameter
19 mm
Handle Diameter
33 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Handle Material
Thermoplastic
Body Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
35 N
Handle Color
Black
Plunger Projection
8 mm
Retractable
Yes
Plunger Material
Stainless Steel
Handle Type
Mushroom Knob
Initial Nose Force
15 N
Plunger Finish
Uncoated
With Locking Plunger
Yes
Body Material Grade
303
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Body Finish
Hardened
Plunger Material Grade
420
Retractability
Retractable
Nose Shape
Pin
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/8 In.-11, Thread Length 21 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 60 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68 mm, Plunger Width 8 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.