Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened
Mfr # K0339.3308A6
Zoro # G2210267
product price: $18.15
/eaKey Features
Material
Thermoplastic/Steel, Hardened
Thread Size
5/8-11 in
Function
C - Locknut, No Locknut
Type
Grooved Knob
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0339.3308A6
Zoro #
G2210267
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/8-11 in
Details
Material
Thermoplastic/Steel, Hardened
Function
C - Locknut, No Locknut
Item
Indexing Plunger,5/8-11,Steel,Pin Har
Type
Grooved Knob
Measurement Type
Inch
Description
Indexing Plunger,5/8-11,Steel,Pin Har
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.