Indexing Plunger D1= M06X0, 75, D=3, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened

  • Mfr # K0338.01903

  • Zoro # G7277938


product price:  $19.59
/ea

Key Features

Style
Knob
Grip Length
37/64"
Pin Dia.
7/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.01903
Zoro #
G7277938
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
37/64"
Pin Dia.
7/64"
Barrel Dia.
25/64"
Plunger Dia.
3.00mm
Tip Length
1.377"
Tip Dia.
0.11"
Thread Size
M6x0.75
Barrel Height
0.39"
Length
1-13/32"
Thread Length
10 mm
Overall Length
31.5 mm
Plunger Width
3 mm
Body Length
28 mm
Body Diameter
8 mm
Handle Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Body Material
Stainless Steel
Handle Type
Knob
Thread-Locking Element Included
No
Initial Nose Force
4.5 N
Final Nose Force
10 N
Handle Material
Thermoplastic
Thread Pitch
0.75 mm
With Locking Plunger
No
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Plunger Material
Stainless Steel
Handle Color
Black
Plunger Projection
3.5 mm
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Body Finish
Hardened
Nose Shape
Ball
Body Material Grade
303
Plunger Material Grade
420
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M6x0.75, Thread Length 10 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 28 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.5 mm, Plunger Width 3 mm, Thread Pitch 0.75 mm, Handle Type Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.