Indexing Plunger D1= M06X0, 75, D=3, Style A, Non-Lockout wo Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.11903

  • Zoro # G7266029


product price:  $20.89
/ea

Key Features

Style
Knob
Grip Length
37/64"
Pin Dia.
7/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.11903
Zoro #
G7266029
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
37/64"
Pin Dia.
7/64"
Thread Size
M6x0.75
Plunger Dia.
3.00mm
Barrel Dia.
25/64"
Barrel Height
0.39"
Tip Length
1.377"
Tip Dia.
0.11"
Length
1-13/32"
Plunger Width
3 mm
Thread Length
10 mm
Overall Length
31.5 mm
Body Diameter
8 mm
Handle Diameter
14 mm
Body Length
28 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Material
Stainless Steel
Handle Type
Knob
Thread-Locking Element Included
No
With Locking Plunger
No
Retractable
Yes
Initial Nose Force
4.5 N
Handle Material
Thermoplastic
Plunger Finish
Uncoated
Handle Color
Black
Thread Pitch
0.75 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
10 N
Plunger Projection
3.5 mm
Body Material
Stainless Steel
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Body Finish
Uncoated
Nose Shape
Ball
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Measurement System
Metric
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M6x0.75, Thread Length 10 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 28 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.5 mm, Plunger Width 3 mm, Thread Pitch 0.75 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.