Zoro Homepage

Indexing Plunger D1= M06X0, 75, D=3, Style C, Lockout Type wo Locknut, Steel Hardened

  • Mfr # K0338.3903

  • Zoro # G7355367


product price: $14.99
/ea

Key Features

Style
Knob
Grip Length
37/64"
Pin Dia.
7/64"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.3903
Zoro #
G7355367
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
37/64"
Pin Dia.
7/64"
Plunger Dia.
3.00mm
Tip Length
1.377"
Barrel Height
0.39"
Barrel Dia.
25/64"
Tip Dia.
0.11"
Thread Size
M6x0.75
Length
1-13/32"
Overall Length
31.5 mm
Plunger Width
3 mm
Thread Length
10 mm
Body Length
28 mm
Body Diameter
8 mm
Handle Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Plunger Material
Steel
Handle Type
Knob
With Locking Plunger
Yes
Thread Pitch
0.75 mm
Plunger Finish
Black Oxide
Body Finish
Black Oxide
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Initial Nose Force
4.5 N
Final Nose Force
10 N
Plunger Projection
3.5 mm
Handle Material
Thermoplastic
Retractable
Yes
Body Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Retractability
Retractable
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size M6x0.75, Thread Length 10 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 28 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.5 mm, Plunger Width 3 mm, Thread Pitch 0.75 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.