Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger D1= M06X0, 75, D=3, Style D, Lockout Type w Locknut, Stainless Steel Hardened

  • Mfr # K0338.04903

  • Zoro # G7277597


product price: $24.49
/ea

Key Features

Style
Knob
Grip Length
37/64"
Pin Dia.
7/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.04903
Zoro #
G7277597
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
37/64"
Pin Dia.
7/64"
Barrel Height
0.39"
Length
1-13/32"
Tip Dia.
0.11"
Tip Length
1.377"
Barrel Dia.
25/64"
Thread Size
M6x0.75
Plunger Dia.
3.00mm
Overall Length
31.5 mm
Thread Length
10 mm
Plunger Width
3 mm
Handle Diameter
14 mm
Body Diameter
8 mm
Body Length
28 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Plunger Projection
3.5 mm
Body Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
10 N
Initial Nose Force
4.5 N
Plunger Finish
Uncoated
Handle Color
Black
Retractable
Yes
With Locking Plunger
Yes
Handle Type
Knob
Thread Pitch
0.75 mm
Plunger Material
Stainless Steel
Handle Material
Thermoplastic
Plunger Material Grade
420
Retractability
Retractable
Body Material Grade
303
Nose Shape
Ball
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Body Finish
Hardened
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M6x0.75, Thread Length 10 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 28 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.5 mm, Plunger Width 3 mm, Thread Pitch 0.75 mm, Handle Type Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.