Indexing Plunger D1= M06X0, 75, D=3, Style D, Lockout Type w Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.14903

  • Zoro # G7266220


product price: $24.49
/ea

Key Features

Style
Knob
Grip Length
37/64"
Pin Dia.
7/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.14903
Zoro #
G7266220
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
37/64"
Pin Dia.
7/64"
Barrel Height
0.39"
Length
1-13/32"
Tip Dia.
0.11"
Tip Length
1.377"
Thread Size
M6x0.75
Plunger Dia.
3.00mm
Barrel Dia.
25/64"
Thread Length
10 mm
Overall Length
31.5 mm
Plunger Width
3 mm
Body Length
28 mm
Handle Diameter
14 mm
Body Diameter
8 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread Pitch
0.75 mm
Handle Color
Black
Plunger Projection
3.5 mm
Body Material
Stainless Steel
Initial Nose Force
4.5 N
Plunger Material
Stainless Steel
With Locking Plunger
Yes
Final Nose Force
10 N
Handle Type
Knob
Retractable
Yes
Plunger Finish
Uncoated
Handle Material
Thermoplastic
Includes Locking Plunger
Locking Plunger Included
Body Finish
Uncoated
Retractability
Retractable
Body Material Grade
303
Measurement System
Metric
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M6x0.75, Thread Length 10 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 28 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.5 mm, Plunger Width 3 mm, Thread Pitch 0.75 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.