Indexing Plunger D1= M08X1, D=4, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic

  • Mfr # K0338.1004

  • Zoro # G7277755


product price: $11.69
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.1004
Zoro #
G7277755
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Barrel Height
0.51"
Length
1-5/32"
Barrel Dia.
33/64"
Thread Size
M8x1
Plunger Dia.
4.00mm
Tip Length
0.157"
Tip Dia.
0.15"
Thread Length
13 mm
Plunger Width
4 mm
Overall Length
38.5 mm
Body Diameter
10 mm
Handle Diameter
18 mm
Body Length
34.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Thread-Locking Element Included
No
Plunger Projection
4 mm
Thread Pitch
1 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Black Oxide
Retractable
Yes
Plunger Material
Steel
Initial Nose Force
6 N
With Locking Plunger
No
Handle Color
Black
Handle Material
Thermoplastic
Handle Type
Knob
Body Material
Steel
Final Nose Force
12 N
Body Finish
Black Oxide
Measurement System
Metric
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Ball
Nose Material
Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 13 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.