Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger D1= M08X1, D=4, Style B, Non-Lockout w Locknut, Stainless Steel Hardened

  • Mfr # K0338.02004

  • Zoro # G7277910


product price: $19.15
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.02004
Zoro #
G7277910
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Thread Size
M8x1
Tip Dia.
0.15"
Barrel Height
0.51"
Length
1-5/32"
Barrel Dia.
33/64"
Tip Length
0.157"
Plunger Dia.
4.00mm
Thread Length
13 mm
Overall Length
38.5 mm
Plunger Width
4 mm
Body Length
34.5 mm
Body Diameter
10 mm
Handle Diameter
18 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Plunger Material
Stainless Steel
Handle Material
Thermoplastic
Plunger Finish
Uncoated
Thread Pitch
1 mm
Thread-Locking Element Included
No
Handle Type
Knob
With Locking Plunger
No
Initial Nose Force
6 N
Plunger Projection
4 mm
Handle Color
Black
Body Material
Stainless Steel
Final Nose Force
12 N
Plunger Material Grade
420
Nose Shape
Ball
Body Finish
Hardened
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.