Indexing Plunger D1= M08X1, D=4, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black

  • Mfr # K0338.2004

  • Zoro # G7354746


product price: $10.99
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.2004
Zoro #
G7354746
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Barrel Dia.
33/64"
Plunger Dia.
4.00mm
Length
1-5/32"
Thread Size
M8x1
Tip Length
0.157"
Tip Dia.
0.15"
Barrel Height
0.51"
Thread Length
13 mm
Overall Length
38.5 mm
Plunger Width
4 mm
Handle Diameter
18 mm
Body Diameter
10 mm
Body Length
34.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Plunger Finish
Black Oxide
Handle Color
Black
Handle Material
Thermoplastic
Body Finish
Black Oxide
Plunger Material
Steel
Final Nose Force
12 N
Initial Nose Force
6 N
Body Material
Steel
Thread Pitch
1 mm
Plunger Projection
4 mm
Thread-Locking Element Included
No
With Locking Plunger
No
Handle Type
Knob
Retractable
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractability
Retractable
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Ball
Nose Material
Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 13 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.