Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger D1= M10X1, D=5, Style B, Non-Lockout w Locknut, Stainless Steel Hardened

  • Mfr # K0338.02105

  • Zoro # G7278087


product price: $20.59
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.02105
Zoro #
G7278087
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Tip Dia.
0.19"
Length
1-1/8"
Plunger Dia.
5.00mm
Tip Length
0.196"
Barrel Height
0.59"
Barrel Dia.
19/32"
Thread Size
M10x1
Plunger Width
5 mm
Thread Length
15 mm
Overall Length
43.5 mm
Body Diameter
13 mm
Handle Diameter
21 mm
Body Length
38.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Body Material
Stainless Steel
With Locking Plunger
No
Final Nose Force
12 N
Initial Nose Force
5 N
Plunger Projection
5 mm
Plunger Finish
Uncoated
Handle Material
Thermoplastic
Handle Color
Black
Thread Pitch
1 mm
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Handle Type
Knob
Retractable
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractability
Retractable
Nose Shape
Ball
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
420
Body Finish
Hardened
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 15 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 38.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 43.5 mm, Plunger Width 5 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.