Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger D1= M10X1, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black

  • Mfr # K0338.2105

  • Zoro # G7355157


product price: $11.75
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.2105
Zoro #
G7355157
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Tip Dia.
0.19"
Barrel Height
0.59"
Barrel Dia.
19/32"
Tip Length
0.196"
Thread Size
M10x1
Plunger Dia.
5.00mm
Length
1-1/8"
Thread Length
15 mm
Overall Length
43.5 mm
Plunger Width
5 mm
Body Length
38.5 mm
Body Diameter
13 mm
Handle Diameter
21 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Retractable
Yes
Handle Color
Black
Body Material
Steel
Handle Type
Knob
Handle Material
Thermoplastic
Body Finish
Black Oxide
Plunger Projection
5 mm
Plunger Material
Steel
Plunger Finish
Black Oxide
With Locking Plunger
No
Thread-Locking Element Included
No
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread Pitch
1 mm
Final Nose Force
12 N
Initial Nose Force
5 N
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Nose Shape
Ball
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 15 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 38.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 43.5 mm, Plunger Width 5 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.