Zoro Homepage

Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Steel Hardened

  • Mfr # K0338.3105

  • Zoro # G7355489


product price: $16.29
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.3105
Zoro #
G7355489
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Tip Dia.
0.19"
Thread Size
M10x1
Tip Length
0.196"
Barrel Dia.
19/32"
Length
1-1/8"
Plunger Dia.
5.00mm
Barrel Height
0.59"
Overall Length
43.5 mm
Plunger Width
5 mm
Thread Length
15 mm
Body Diameter
13 mm
Handle Diameter
21 mm
Body Length
38.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Initial Nose Force
5 N
Body Finish
Black Oxide
Final Nose Force
12 N
With Locking Plunger
Yes
Handle Material
Thermoplastic
Body Material
Steel
Handle Color
Black
Plunger Material
Steel
Plunger Finish
Black Oxide
Plunger Projection
5 mm
Retractable
Yes
Handle Type
Knob
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread Pitch
1 mm
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Ball
Nose Material
Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 15 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 38.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 43.5 mm, Plunger Width 5 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.