Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Stainless Steel Hardened

  • Mfr # K0338.04105

  • Zoro # G7306890


product price: $22.19
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.04105
Zoro #
G7306890
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Thread Size
M10x1
Plunger Dia.
5.00mm
Barrel Dia.
19/32"
Tip Length
0.196"
Barrel Height
0.59"
Length
1-1/8"
Tip Dia.
0.19"
Plunger Width
5 mm
Overall Length
43.5 mm
Thread Length
15 mm
Handle Diameter
21 mm
Body Diameter
13 mm
Body Length
38.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Thread Pitch
1 mm
Handle Type
Knob
Final Nose Force
12 N
Retractable
Yes
Plunger Material
Stainless Steel
With Locking Plunger
Yes
Plunger Projection
5 mm
Plunger Finish
Uncoated
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Initial Nose Force
5 N
Body Material
Stainless Steel
Handle Material
Thermoplastic
Body Material Grade
303
Plunger Material Grade
420
Includes Thread-Locking Element
Thread-Locking Element Included
Body Finish
Hardened
Retractability
Retractable
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Included
Measurement System
Metric
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 15 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 38.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 43.5 mm, Plunger Width 5 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.