Indexing Plunger D1= M12X1, 5, D=6, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened

  • Mfr # K0338.01206

  • Zoro # G7340481


product price:  $19.99
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.01206
Zoro #
G7340481
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Tip Dia.
0.23"
Thread Size
M12x1.5
Barrel Dia.
43/64"
Tip Length
0.236"
Barrel Height
0.66"
Plunger Dia.
6.00mm
Length
2-23/64"
Overall Length
51.7 mm
Plunger Width
6 mm
Thread Length
17 mm
Handle Diameter
25 mm
Body Diameter
14 mm
Body Length
45.7 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Thread Pitch
1.5 mm
Final Nose Force
14 N
Handle Type
Knob
Handle Color
Black
Retractable
Yes
Thread-Locking Element Included
No
With Locking Plunger
No
Plunger Projection
6 mm
Plunger Material
Stainless Steel
Plunger Finish
Uncoated
Initial Nose Force
6 N
Body Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Material
Thermoplastic
Retractability
Retractable
Measurement System
Metric
Nose Shape
Ball
Plunger Material Grade
420
Body Finish
Hardened
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 17 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 45.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.7 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.