Indexing Plunger D1= M12X1, 5, D=6, Style A, Non-Lockout wo Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.11206

  • Zoro # G7265706


product price:  $21.85
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.11206
Zoro #
G7265706
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Barrel Height
0.66"
Thread Size
M12x1.5
Barrel Dia.
43/64"
Length
2-23/64"
Tip Length
0.236"
Tip Dia.
0.23"
Plunger Dia.
6.00mm
Overall Length
51.7 mm
Plunger Width
6 mm
Thread Length
17 mm
Body Diameter
14 mm
Handle Diameter
25 mm
Body Length
45.7 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Projection
6 mm
Initial Nose Force
6 N
Thread-Locking Element Included
No
Plunger Finish
Uncoated
With Locking Plunger
No
Handle Material
Thermoplastic
Thread Pitch
1.5 mm
Final Nose Force
14 N
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Body Material
Stainless Steel
Handle Type
Knob
Plunger Material
Stainless Steel
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Body Material Grade
303
Plunger Material Grade
303
Nose Shape
Ball
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 17 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 45.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.7 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.