Indexing Plunger D1= M12X1, 5, D=6, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic
Mfr # K0339.2206
Zoro # G2208815
product price: $12.55
/eaKey Features
Type
Grooved Knob
Material
Thermoplastic/Steel
Thread Size
M12-1.5
Style
B - Non-Lockout, With Locknut
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0339.2206
Zoro #
G2208815
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12-1.5
Details
Type
Grooved Knob
Material
Thermoplastic/Steel
Item
Indexing Plunger,M12X1.5,Steel,Pin Ha
Style
B - Non-Lockout, With Locknut
Measurement Type
Metric
Description
Indexing Plunger,M12X1.5,Steel,Pin Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.