Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Hardened

  • Mfr # K0338.03206

  • Zoro # G7265450


product price: $24.69
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.03206
Zoro #
G7265450
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Barrel Height
0.66"
Barrel Dia.
43/64"
Plunger Dia.
6.00mm
Length
2-23/64"
Tip Length
0.236"
Thread Size
M12x1.5
Tip Dia.
0.23"
Plunger Width
6 mm
Overall Length
51.7 mm
Thread Length
17 mm
Body Length
45.7 mm
Handle Diameter
25 mm
Body Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Final Nose Force
14 N
Plunger Projection
6 mm
Thread Pitch
1.5 mm
With Locking Plunger
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Uncoated
Handle Type
Knob
Plunger Material
Stainless Steel
Retractable
Yes
Initial Nose Force
6 N
Handle Material
Thermoplastic
Body Material
Stainless Steel
Handle Color
Black
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Body Finish
Hardened
Nose Shape
Ball
Body Material Grade
303
Plunger Material Grade
420
Measurement System
Metric
Retractability
Retractable
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 17 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 45.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.7 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.