Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.13206

  • Zoro # G7266631


product price:  $23.75
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.13206
Zoro #
G7266631
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Barrel Height
0.66"
Tip Dia.
0.23"
Plunger Dia.
6.00mm
Length
2-23/64"
Thread Size
M12x1.5
Barrel Dia.
43/64"
Tip Length
0.236"
Thread Length
17 mm
Plunger Width
6 mm
Overall Length
51.7 mm
Body Diameter
14 mm
Body Length
45.7 mm
Handle Diameter
25 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Thread Pitch
1.5 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
14 N
Retractable
Yes
Body Material
Stainless Steel
Handle Type
Knob
With Locking Plunger
Yes
Initial Nose Force
6 N
Handle Color
Black
Plunger Material
Stainless Steel
Plunger Finish
Uncoated
Handle Material
Thermoplastic
Plunger Projection
6 mm
Includes Thread-Locking Element
Thread-Locking Element Included
Body Finish
Uncoated
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Included
Body Material Grade
303
Retractability
Retractable
Plunger Material Grade
303
Measurement System
Metric
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 17 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 45.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.7 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.