Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Stainless Steel Not Hardened
Mfr # K0338.14206
Zoro # G7297398
product price: $26.15
/eaKey Features
Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0338.14206
Zoro #
G7297398
UPC #
-
Country of Origin
Germany
Dimensions
Grip Length
15/16"
Pin Dia.
15/64"
Tip Dia.
0.23"
Plunger Dia.
6.00mm
Barrel Dia.
43/64"
Barrel Height
0.66"
Tip Length
0.236"
Length
2-23/64"
Thread Size
M12x1.5
Overall Length
51.7 mm
Plunger Width
6 mm
Thread Length
17 mm
Body Diameter
14 mm
Body Length
45.7 mm
Handle Diameter
25 mm
Description
Indexing Plunger, Thread Size M12x1.5, Thread Length 17 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 45.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.7 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.