Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic
Mfr # K0338.1308
Zoro # G7266616
product price: $15.85
/eaKey Features
Style
Knob
Grip Length
1-17/64"
Pin Dia.
5/16"
Knob Type
Pull Knob
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0338.1308
Zoro #
G7266616
UPC #
-
Country of Origin
Germany
Dimensions
Grip Length
1-17/64"
Pin Dia.
5/16"
Plunger Dia.
8.00mm
Tip Dia.
0.31"
Barrel Dia.
29/32"
Tip Length
0.314"
Barrel Height
0.90"
Thread Size
M16x1.5
Length
2-43/64"
Thread Length
23 mm
Overall Length
68 mm
Plunger Width
8 mm
Body Diameter
19 mm
Handle Diameter
33 mm
Body Length
60 mm
Description
Indexing Plunger, Thread Size M16x1.5, Thread Length 23 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 60 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.