Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Stainless Steel Hardened

  • Mfr # K0338.02308

  • Zoro # G7278008


product price: $29.69
/ea

Key Features

Style
Knob
Grip Length
1-17/64"
Pin Dia.
5/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.02308
Zoro #
G7278008
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-17/64"
Pin Dia.
5/16"
Barrel Height
0.90"
Barrel Dia.
29/32"
Plunger Dia.
8.00mm
Tip Length
0.314"
Tip Dia.
0.31"
Thread Size
M16x1.5
Length
2-43/64"
Plunger Width
8 mm
Thread Length
23 mm
Overall Length
68 mm
Handle Diameter
33 mm
Body Diameter
19 mm
Body Length
60 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Thread-Locking Element Included
No
Body Material
Stainless Steel
Plunger Finish
Uncoated
Handle Type
Knob
Handle Material
Thermoplastic
Thread Pitch
1.5 mm
Initial Nose Force
15 N
Retractable
Yes
Plunger Projection
8 mm
Handle Color
Black
With Locking Plunger
No
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Stainless Steel
Final Nose Force
35 N
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Hardened
Nose Shape
Ball
Plunger Material Grade
420
Retractability
Retractable
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M16x1.5, Thread Length 23 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 60 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.