Indexing Plunger D1= M16X1, 5, D=8, Style C, Lockout Type wo Locknut, Steel Hardened
Mfr # K0339.3308
Zoro # G2198288
product price: $18.15
/eaKey Features
Thread Size
M16x1.5
Material
Thermoplastic/Steel, Hardened
Type
Grooved Knob
Function
C - Locknut, No Locknut
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0339.3308
Zoro #
G2198288
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M16x1.5
Details
Material
Thermoplastic/Steel, Hardened
Item
Indexing Plunger,M16X1.5,Steel,Pin Ha
Type
Grooved Knob
Function
C - Locknut, No Locknut
Measurement Type
Metric
Description
Indexing Plunger,M16X1.5,Steel,Pin Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.