Indexing Plunger D1= M20X1, 5, D=10, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened

  • Mfr # K0338.01410

  • Zoro # G7277901


product price:  $31.85
/ea

Key Features

Style
Knob
Grip Length
1-11/32"
Pin Dia.
25/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.01410
Zoro #
G7277901
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-11/32"
Pin Dia.
25/64"
Length
2-29/32"
Tip Length
0.393"
Barrel Height
0.98"
Thread Size
M20x1.5
Plunger Dia.
10.00mm
Tip Dia.
0.39"
Barrel Dia.
63/64"
Plunger Width
10 mm
Overall Length
74 mm
Thread Length
25 mm
Handle Diameter
33 mm
Body Diameter
22 mm
Body Length
64 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Handle Color
Black
Thread Pitch
1.5 mm
Body Material
Stainless Steel
Final Nose Force
34 N
Handle Type
Knob
With Locking Plunger
No
Handle Material
Thermoplastic
Initial Nose Force
15 N
Plunger Material
Stainless Steel
Plunger Projection
10 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Thread-Locking Element Included
No
Body Finish
Hardened
Plunger Material Grade
420
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Body Material Grade
303
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M20x1.5, Thread Length 25 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 64 mm, Final Nose Force 34 N, Initial Nose Force 15 N, Overall Length 74 mm, Plunger Width 10 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.