Indexing Plunger D1= M20X1, 5, D=10, Style A, Non-Lockout wo Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.11410

  • Zoro # G7266010


product price:  $31.85
/ea

Key Features

Style
Knob
Grip Length
1-11/32"
Pin Dia.
25/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.11410
Zoro #
G7266010
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-11/32"
Pin Dia.
25/64"
Length
2-29/32"
Barrel Dia.
63/64"
Tip Dia.
0.39"
Plunger Dia.
10.00mm
Thread Size
M20x1.5
Barrel Height
0.98"
Tip Length
0.393"
Thread Length
25 mm
Plunger Width
10 mm
Overall Length
74 mm
Handle Diameter
33 mm
Body Length
64 mm
Body Diameter
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Thread Pitch
1.5 mm
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Plunger Projection
10 mm
Handle Material
Thermoplastic
Final Nose Force
34 N
With Locking Plunger
No
Plunger Finish
Uncoated
Handle Type
Knob
Handle Color
Black
Retractable
Yes
Initial Nose Force
15 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread-Locking Element Included
No
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Uncoated
Retractability
Retractable
Nose Shape
Ball
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Measurement System
Metric
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M20x1.5, Thread Length 25 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 64 mm, Final Nose Force 34 N, Initial Nose Force 15 N, Overall Length 74 mm, Plunger Width 10 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.