Indexing Plunger D1= M20X1, 5, D=10, Style A, Non-Lockout wo Locknut, Steel Hardened

  • Mfr # K0338.1410

  • Zoro # G7297258


product price: $17.45
/ea

Key Features

Style
Knob
Grip Length
1-11/32"
Pin Dia.
25/64"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.1410
Zoro #
G7297258
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-11/32"
Pin Dia.
25/64"
Thread Size
M20x1.5
Barrel Height
0.98"
Tip Length
0.393"
Tip Dia.
0.39"
Plunger Dia.
10.00mm
Barrel Dia.
63/64"
Length
2-29/32"
Thread Length
25 mm
Plunger Width
10 mm
Overall Length
74 mm
Body Diameter
22 mm
Body Length
64 mm
Handle Diameter
33 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Handle Type
Knob
Thread-Locking Element Included
No
With Locking Plunger
No
Handle Color
Black
Thread Pitch
1.5 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Body Finish
Black Oxide
Final Nose Force
34 N
Handle Material
Thermoplastic
Plunger Projection
10 mm
Initial Nose Force
15 N
Body Material
Steel
Plunger Material
Steel
Plunger Finish
Black Oxide
Retractable
Yes
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Nose Shape
Ball
Nose Material
Steel

Description

Indexing Plunger, Thread Size M20x1.5, Thread Length 25 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 64 mm, Final Nose Force 34 N, Initial Nose Force 15 N, Overall Length 74 mm, Plunger Width 10 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.