Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger D1= M20X1, 5, D=12, Style B, Non-Lockout w Locknut, Stainless Steel Hardened

  • Mfr # K0338.02412

  • Zoro # G7265371


product price: $47.49
/ea

Key Features

Style
Knob
Grip Length
1-27/64"
Pin Dia.
15/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.02412
Zoro #
G7265371
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-27/64"
Pin Dia.
15/32"
Length
3-5/64"
Thread Size
M20x1.5
Tip Dia.
0.47"
Barrel Dia.
63/64"
Barrel Height
0.98"
Plunger Dia.
12.00mm
Tip Length
0.472"
Plunger Width
12 mm
Overall Length
78 mm
Thread Length
25 mm
Body Diameter
22 mm
Body Length
66 mm
Handle Diameter
33 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Material
Stainless Steel
Handle Type
Knob
Plunger Projection
12 mm
Initial Nose Force
15 N
Final Nose Force
39 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Uncoated
With Locking Plunger
No
Thread Pitch
1.5 mm
Thread-Locking Element Included
No
Retractable
Yes
Handle Color
Black
Handle Material
Thermoplastic
Body Material
Stainless Steel
Body Material Grade
303
Plunger Material Grade
420
Body Finish
Hardened
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Retractability
Retractable
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M20x1.5, Thread Length 25 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 66 mm, Final Nose Force 39 N, Initial Nose Force 15 N, Overall Length 78 mm, Plunger Width 12 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.