Indexing Plunger D1= M20X1, 5, D=12, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.12412

  • Zoro # G7266415


product price:  $48.29
/ea

Key Features

Style
Knob
Grip Length
1-27/64"
Pin Dia.
15/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.12412
Zoro #
G7266415
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-27/64"
Pin Dia.
15/32"
Tip Length
0.472"
Barrel Dia.
63/64"
Plunger Dia.
12.00mm
Tip Dia.
0.47"
Thread Size
M20x1.5
Length
3-5/64"
Barrel Height
0.98"
Plunger Width
12 mm
Thread Length
25 mm
Overall Length
78 mm
Handle Diameter
33 mm
Body Length
66 mm
Body Diameter
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Initial Nose Force
15 N
Retractable
Yes
Body Material
Stainless Steel
Handle Material
Thermoplastic
Plunger Projection
12 mm
Handle Type
Knob
With Locking Plunger
No
Thread Pitch
1.5 mm
Plunger Material
Stainless Steel
Final Nose Force
39 N
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread-Locking Element Included
No
Body Finish
Uncoated
Measurement System
Metric
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Body Material Grade
303
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M20x1.5, Thread Length 25 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 66 mm, Final Nose Force 39 N, Initial Nose Force 15 N, Overall Length 78 mm, Plunger Width 12 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.