Indexing Plunger D1= M24X2, D=16, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.12516

  • Zoro # G7266528


product price:  $68.25
/ea

Key Features

Style
Knob
Grip Length
1-13/16"
Pin Dia.
5/8"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.12516
Zoro #
G7266528
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-13/16"
Pin Dia.
5/8"
Barrel Height
1.10"
Tip Length
0.629"
Length
3-49/64"
Tip Dia.
0.62"
Plunger Dia.
16.00mm
Barrel Dia.
1-7/64"
Thread Size
M24x2
Overall Length
96 mm
Plunger Width
16 mm
Thread Length
28 mm
Body Length
80 mm
Handle Diameter
40 mm
Body Diameter
27 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Body Material
Stainless Steel
Handle Type
Knob
Plunger Projection
16 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread Pitch
2 mm
Handle Color
Black
Initial Nose Force
20 N
Plunger Material
Stainless Steel
Handle Material
Thermoplastic
Final Nose Force
46 N
With Locking Plunger
No
Thread-Locking Element Included
No
Retractable
Yes
Body Material Grade
303
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Body Finish
Uncoated
Retractability
Retractable
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M24x2, Thread Length 28 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 16.00mm, Plunger Projection 16 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 80 mm, Final Nose Force 46 N, Initial Nose Force 20 N, Overall Length 96 mm, Plunger Width 16 mm, Thread Pitch 2 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.