Indexing Plunger D1= M24X2, D=16, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.13516

  • Zoro # G7297118


product price:  $82.39
/ea
Free Shipping & Returns

Key Features

Style
Knob
Grip Length
1-13/16"
Pin Dia.
5/8"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.13516
Zoro #
G7297118
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-13/16"
Pin Dia.
5/8"
Tip Dia.
0.62"
Barrel Dia.
1-7/64"
Tip Length
0.629"
Thread Size
M24x2
Length
3-49/64"
Plunger Dia.
16.00mm
Barrel Height
1.10"
Thread Length
28 mm
Overall Length
96 mm
Plunger Width
16 mm
Body Length
80 mm
Handle Diameter
40 mm
Body Diameter
27 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Handle Material
Thermoplastic
Handle Type
Knob
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Thread Pitch
2 mm
Handle Color
Black
Plunger Projection
16 mm
Plunger Material
Stainless Steel
With Locking Plunger
Yes
Final Nose Force
46 N
Plunger Finish
Uncoated
Initial Nose Force
20 N
Body Material
Stainless Steel
Retractability
Retractable
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Included
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
303
Nose Shape
Ball
Body Finish
Uncoated
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M24x2, Thread Length 28 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 16.00mm, Plunger Projection 16 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 80 mm, Final Nose Force 46 N, Initial Nose Force 20 N, Overall Length 96 mm, Plunger Width 16 mm, Thread Pitch 2 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.