Zoro Homepage

Indexing Plunger D1= M24X2, D=16, Style C, Lockout Type wo Locknut, Steel Hardened

  • Mfr # K0338.3516

  • Zoro # G7355665


product price: $42.59
/ea

Key Features

Style
Knob
Grip Length
1-13/16"
Pin Dia.
5/8"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.3516
Zoro #
G7355665
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-13/16"
Pin Dia.
5/8"
Length
3-49/64"
Barrel Dia.
1-7/64"
Tip Length
0.629"
Barrel Height
1.10"
Plunger Dia.
16.00mm
Thread Size
M24x2
Tip Dia.
0.62"
Thread Length
28 mm
Plunger Width
16 mm
Overall Length
96 mm
Handle Diameter
40 mm
Body Length
80 mm
Body Diameter
27 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Plunger Projection
16 mm
Handle Color
Black
Body Finish
Black Oxide
Final Nose Force
46 N
Handle Type
Knob
Thread Pitch
2 mm
Handle Material
Thermoplastic
Plunger Finish
Black Oxide
Body Material
Steel
Plunger Material
Steel
With Locking Plunger
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Initial Nose Force
20 N
Retractable
Yes
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Measurement System
Metric
Nose Shape
Ball
Retractability
Retractable
Nose Material
Steel

Description

Indexing Plunger, Thread Size M24x2, Thread Length 28 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 16.00mm, Plunger Projection 16 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 80 mm, Final Nose Force 46 N, Initial Nose Force 20 N, Overall Length 96 mm, Plunger Width 16 mm, Thread Pitch 2 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.