Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger D1= M24X2, D=16, Style D, Lockout Type w Locknut, Stainless Steel Hardened

  • Mfr # K0338.04516

  • Zoro # G7277737


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Style
Knob
Grip Length
1-13/16"
Pin Dia.
5/8"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.04516
Zoro #
G7277737
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-13/16"
Pin Dia.
5/8"
Tip Length
0.629"
Barrel Height
1.10"
Plunger Dia.
16.00mm
Barrel Dia.
1-7/64"
Tip Dia.
0.62"
Length
3-49/64"
Thread Size
M24x2
Plunger Width
16 mm
Overall Length
96 mm
Thread Length
28 mm
Body Diameter
27 mm
Body Length
80 mm
Handle Diameter
40 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Handle Material
Thermoplastic
Plunger Projection
16 mm
Handle Color
Black
Final Nose Force
46 N
Plunger Finish
Uncoated
With Locking Plunger
Yes
Retractable
Yes
Handle Type
Knob
Initial Nose Force
20 N
Plunger Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread Pitch
2 mm
Body Material
Stainless Steel
Body Material Grade
303
Plunger Material Grade
420
Body Finish
Hardened
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Ball
Retractability
Retractable
Measurement System
Metric
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M24x2, Thread Length 28 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 16.00mm, Plunger Projection 16 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 80 mm, Final Nose Force 46 N, Initial Nose Force 20 N, Overall Length 96 mm, Plunger Width 16 mm, Thread Pitch 2 mm, Handle Type Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.