Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.0110602

  • Zoro # G608062049


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M10
Body Finish
Hardened
With Locking Plunger
No
Initial Nose Force
40 N
Standards
DGUV Certified, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1698.0110602
Zoro #
G608062049
UPC #
4059245559978
Country of Origin
Germany

Dimensions

Thread Size
M10
Body Length
57.5 mm
Flange Thickness
14 mm
Overall Length
63.5 mm
Plunger Dia.
10.00 mm
Body Dia.
33.00 mm
Thread Length
11 mm
Flange Diameter
22.3 mm
Handle Diameter
33 mm
Plunger Width
6 mm
Body Diameter
12 mm

Details

Item
Indexing Plunger
Body Finish
Hardened
With Locking Plunger
No
Initial Nose Force
40 N
Standards
DGUV Certified, RoHS
With Flange
Yes
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Retractable
Yes
Handle Type
Round
Final Nose Force
45 N
Seal Material
Fluoroprene
Nose Shape
Ball
Handle Material
Stainless Steel
Plunger Material Grade
316L
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
316L
Includes Flange
Flange Included
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Seal Temperature - Minimum
5 Degrees F
Plunger Projection
6 mm
Seal Temperature - Maximum
392 Degrees F
Retractability
Retractable

Description

Indexing Plunger, Thread Size M10, Thread Length 11 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 57.5 mm, Final Nose Force 45 N, Flange Thickness 14 mm, Initial Nose Force 40 N, Overall Length 63.5 mm, Plunger Width 6 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.