Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.0110611

  • Zoro # G508061739


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Thread Size
M10x1
Plunger Dia.
10.00 mm
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Body Length
57.5 mm
Final Nose Force
45 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1698.0110611
Zoro #
G508061739
UPC #
4059245559831
Country of Origin
Germany

Dimensions

Thread Size
M10x1
Plunger Dia.
10.00 mm
Body Length
57.5 mm
Overall Length
63.5 mm
Body Dia.
33.00 mm
Flange Thickness
14 mm
Body Diameter
12 mm
Plunger Width
6 mm
Thread Length
11 mm
Flange Diameter
22.3 mm
Handle Diameter
33 mm

Details

Item
Indexing Plunger
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Final Nose Force
45 N
With Flange
Yes
Thread Pitch
1 mm
Body Material
Stainless Steel
Handle Type
Round
Plunger Material
Stainless Steel
Standards
DGUV Certified, RoHS
Retractable
Yes
With Locking Plunger
No
Initial Nose Force
40 N
Body Finish
Hardened
Handle Material
Stainless Steel
Plunger Material Grade
316L
Measurement System
Metric
Retractability
Retractable
Seal Material
EPDM
Includes Flange
Flange Included
Nose Shape
Ball
Seal Temperature - Maximum
302 Degrees F
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Seal Temperature - Minimum
-40 Degrees F
Plunger Projection
6 mm
Body Material Grade
316L

Description

Indexing Plunger, Thread Size M10x1, Thread Length 11 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 57.5 mm, Final Nose Force 45 N, Flange Thickness 14 mm, Initial Nose Force 40 N, Overall Length 63.5 mm, Plunger Width 6 mm, Thread Pitch 1 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.