Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.0110612

  • Zoro # G808062047


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M10x1
Flange Thickness
14 mm
Overall Length
63.5 mm
Final Nose Force
45 N
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.0110612
Zoro #
G808062047
UPC #
4059245559992
Country of Origin
Germany

Dimensions

Thread Size
M10x1
Flange Thickness
14 mm
Overall Length
63.5 mm
Body Dia.
33.00 mm
Body Length
57.5 mm
Plunger Dia.
10.00 mm
Body Diameter
12 mm
Plunger Width
6 mm
Flange Diameter
22.3 mm
Handle Diameter
33 mm
Thread Length
11 mm

Details

Item
Indexing Plunger
Final Nose Force
45 N
Body Material
Stainless Steel
With Flange
Yes
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Plunger Material
Stainless Steel
Retractable
Yes
Thread Pitch
1 mm
Handle Type
Round
Initial Nose Force
40 N
With Locking Plunger
No
Body Finish
Hardened
Standards
DGUV Certified, RoHS
Body Material Grade
316L
Seal Temperature - Minimum
5 Degrees F
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Plunger Projection
6 mm
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Flange
Flange Included
Retractability
Retractable
Seal Material
Fluoroprene
Plunger Material Grade
316L
Seal Temperature - Maximum
392 Degrees F
Nose Shape
Ball
Handle Material
Stainless Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 11 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 57.5 mm, Final Nose Force 45 N, Flange Thickness 14 mm, Initial Nose Force 40 N, Overall Length 63.5 mm, Plunger Width 6 mm, Thread Pitch 1 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.