Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.0120801

  • Zoro # G708061782


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12
Plunger Material
Stainless Steel
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Retractable
Yes
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1698.0120801
Zoro #
G708061782
UPC #
4059245559855
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Length
69.5 mm
Plunger Dia.
12.00 mm
Flange Thickness
16 mm
Body Length
61.5 mm
Body Dia.
33.00 mm
Handle Diameter
33 mm
Plunger Width
8 mm
Body Diameter
12 mm
Flange Diameter
26.36 mm
Thread Length
13 mm

Details

Item
Indexing Plunger
Plunger Material
Stainless Steel
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Retractable
Yes
Body Material
Stainless Steel
Body Finish
Hardened
Final Nose Force
62 N
With Flange
Yes
Standards
DGUV Certified, RoHS
With Locking Plunger
No
Initial Nose Force
40 N
Handle Type
Round
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Flange
Flange Included
Seal Temperature - Minimum
-40 Degrees F
Retractability
Retractable
Seal Temperature - Maximum
302 Degrees F
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Ball
Plunger Projection
8 mm
Seal Material
EPDM
Handle Material
Stainless Steel
Plunger Material Grade
316L
Body Material Grade
316L

Description

Indexing Plunger, Thread Size M12, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.