Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.0120802

  • Zoro # G608062032


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12
Body Finish
Hardened
Plunger Dia.
12.00 mm
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Final Nose Force
62 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.0120802
Zoro #
G608062032
UPC #
4059245560011
Country of Origin
Germany

Dimensions

Thread Size
M12
Plunger Dia.
12.00 mm
Body Length
61.5 mm
Body Dia.
33.00 mm
Flange Thickness
16 mm
Overall Length
69.5 mm
Flange Diameter
26.36 mm
Handle Diameter
33 mm
Body Diameter
12 mm
Plunger Width
8 mm
Thread Length
13 mm

Details

Item
Indexing Plunger
Body Finish
Hardened
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Final Nose Force
62 N
Handle Type
Round
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Initial Nose Force
40 N
With Locking Plunger
No
Retractable
Yes
Standards
DGUV Certified, RoHS
With Flange
Yes
Handle Material
Stainless Steel
Includes Flange
Flange Included
Measurement System
Metric
Retractability
Retractable
Seal Material
Fluoroprene
Seal Temperature - Minimum
5 Degrees F
Includes Locking Plunger
Locking Plunger Not Included
Seal Temperature - Maximum
392 Degrees F
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
316L
Plunger Projection
8 mm
Nose Shape
Ball
Body Material Grade
316L

Description

Indexing Plunger, Thread Size M12, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.