Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.0120812

  • Zoro # G208062043


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.5
Final Nose Force
62 N
Body Material
Stainless Steel
Thread Pitch
1.5 mm
Flange Thickness
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.0120812
Zoro #
G208062043
UPC #
4059245560035
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Flange Thickness
16 mm
Plunger Dia.
12.00 mm
Body Length
61.5 mm
Body Dia.
33.00 mm
Overall Length
69.5 mm
Thread Length
13 mm
Handle Diameter
33 mm
Plunger Width
8 mm
Body Diameter
12 mm
Flange Diameter
26.36 mm

Details

Item
Indexing Plunger
Final Nose Force
62 N
Body Material
Stainless Steel
Thread Pitch
1.5 mm
Handle Type
Round
Standards
DGUV Certified, RoHS
Initial Nose Force
40 N
Plunger Material
Stainless Steel
Body Finish
Hardened
With Locking Plunger
No
With Flange
Yes
Retractable
Yes
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Measurement System
Metric
Seal Temperature - Maximum
392 Degrees F
Retractability
Retractable
Seal Temperature - Minimum
5 Degrees F
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Ball
Plunger Projection
8 mm
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
316L
Seal Material
Fluoroprene
Includes Flange
Flange Included
Plunger Material Grade
316L
Handle Material
Stainless Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.