Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.0310611

  • Zoro # G408061716


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Thread Size
M10x1
With Flange
Yes
Body Length
57.5 mm
Thread Pitch
1 mm
Final Nose Force
45 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1698.0310611
Zoro #
G408061716
UPC #
4059245559916
Country of Origin
Germany

Dimensions

Thread Size
M10x1
Body Length
57.5 mm
Flange Thickness
14 mm
Body Dia.
33.00 mm
Overall Length
63.5 mm
Plunger Dia.
10.00 mm
Plunger Width
6 mm
Handle Diameter
33 mm
Flange Diameter
22.3 mm
Thread Length
11 mm
Body Diameter
12 mm

Details

Item
Indexing Plunger
With Flange
Yes
Thread Pitch
1 mm
Final Nose Force
45 N
Body Material
Stainless Steel
Retractable
Yes
Handle Type
Round
Initial Nose Force
40 N
With Locking Plunger
Yes
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Body Finish
Hardened
Plunger Material
Stainless Steel
Standards
DGUV Certified, RoHS
Retractability
Retractable
Body Material Grade
316L
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Projection
6 mm
Plunger Material Grade
316L
Includes Locking Plunger
Locking Plunger Included
Seal Temperature - Minimum
-40 Degrees F
Includes Flange
Flange Included
Nose Shape
Ball
Seal Material
EPDM
Measurement System
Metric
Seal Temperature - Maximum
302 Degrees F
Handle Material
Stainless Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 11 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 57.5 mm, Final Nose Force 45 N, Flange Thickness 14 mm, Initial Nose Force 40 N, Overall Length 63.5 mm, Plunger Width 6 mm, Thread Pitch 1 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.