Zoro Homepage

Indexing Plunger

  • Mfr # K1698.0310612

  • Zoro # G108061696


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M10x1
Handle Type
Round
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Standards
DGUV Certified, RoHS
Overall Length
63.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.0310612
Zoro #
G108061696
UPC #
4059245560073
Country of Origin
Germany

Dimensions

Thread Size
M10x1
Overall Length
63.5 mm
Plunger Dia.
10.00 mm
Body Length
57.5 mm
Body Dia.
33.00 mm
Flange Thickness
14 mm
Body Diameter
12 mm
Handle Diameter
33 mm
Thread Length
11 mm
Plunger Width
6 mm
Flange Diameter
22.3 mm

Description

Indexing Plunger, Thread Size M10x1, Thread Length 11 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 57.5 mm, Final Nose Force 45 N, Flange Thickness 14 mm, Initial Nose Force 40 N, Overall Length 63.5 mm, Plunger Width 6 mm, Thread Pitch 1 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.